Beli copper tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KMCT Copper Tube Coil (Pipa Tembaga)
    Mulai

    Rp469.900

    KMCT Copper Tube Coil (Pipa Tembaga)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Kembla Copper Tube (Pipa Tembaga)
    Mulai

    Rp739.900

    Kembla Copper Tube (Pipa Tembaga)
    atribut:
    • Length (m/roll): 15
  3. EIKO Copper Tube (Pipa Tembaga)
    Mulai

    Rp299.900

    EIKO Copper Tube (Pipa Tembaga)
    Deskripsi:
    Copper Tube EIKO 10MM x 1MM x 30MKeunggulan Produk:1. Produk Bersertifikat2. Diameter Presisi3. Kualitas terjamin4. Harga Kompetitif
    atribut:
    • Model: EIKO Copper Tube
  4. Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    72%
    Mulai

    Rp929.900

    Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    atribut:
    • Length (m): 10
    • Specification: JIS H3300 C1220T-0
    • The allowable tensile stress: 3.3MPa
  5. SUMITOMO Soft Copper Pipe for Refrigerant
    62%
    Mulai

    Rp2.299.900

    SUMITOMO Soft Copper Pipe for Refrigerant
    Deskripsi:
    -By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.
    atribut:
    • Length (m): 10
    • Maximum Working Pressure (MPa): 5.7
    • Outer Diameter (mm): 12
    • Thickness (mm): 1
  6. Hikari Copper Pipe
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  7. TRUSCO Copper Wire (Kawat Tembaga)
    72%
    Mulai

    Rp30.900

    TRUSCO Copper Wire (Kawat Tembaga)
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  8. Brassco Copper Tube ASTM B819 (Pipa Tembaga)
    Mulai

    Rp759.900

    Brassco Copper Tube ASTM B819 (Pipa Tembaga)
    Deskripsi:
    BRASSCO Pipa Tembaga Batangan ASTM B819 8mm // Pipa Gas Medis SOFTPipa tembaga ASTM B819 adalah pipa tembaga yang dibuat secara khusus dan banyak digunakan untuk instalasi Gas Medis (Medical Grade). Pipa tembaga ini banyak juga di sebut sebagai Pipa Tembaga B819 Type L. Pipa tersebutu harus dipasang sesuai dengan persyaratan dari National Fire Protecrion Association (NFPA) Standard 99 dan Canadian Standard Association (CSA) Standard Z 305, 1 / Z 7396.1, Sistem Pemipaan Gas Medis Nononflammable.
    atribut:
    • Length (m): 5,8
  9. TRUST Copper Reducing Tee Fitting (Tee Reduksi Tembaga)
    Mulai

    Rp20.900

    TRUST Copper Reducing Tee Fitting (Tee Reduksi Tembaga)
    Deskripsi:
    Cooper Fittings Reducer For ASTM 8280, ASTM B88 (Seamless Copper Tubes for Airconditioning and Refrigeration)
    atribut:
    • Material: Copper
  10. Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)
    Deskripsi:
    BRASSCO Pipa Tembaga Rol ASTM B280 Roll Ukuran 12mm / 12.00mmBanyak digunakan pada sistem HVAC. PIpa Tembaga Roll mempunyai sifat yang lebih lentur dibandingkan dengan pipa tembaga batangan.
    atribut:
    • Length (m): 15
  11. RS PRO Long Copper Tubing (Pipa Tembaga)
    Mulai

    Rp8.199.900

    RS PRO Long Copper Tubing (Pipa Tembaga)
    Deskripsi:
    RS PRO Standard Duty, Annealed Copper TubeRS PRO range of copper tubing or copper piping which is ideal for carrying water supplies and transferring heat in HVAC systems as copper is a flexible, conductive material with little corrosion. Copper piping is suitable for both domestic and commercial applications for transferring liquids, gases and oils and comes in a range of sizes.Options include the following copper piping with various lengths and outer diameters:846-519 - 10m x 5 mm OD (3mm Inner Diameter)RS PRO have a great range of copper tubing in a range of diameters to meet all your requirements.Typical Applications:Copper piping is popular in both domestic and commercial applications for the movement of liquids, gases and oils as they offer excellent corrosion-resistance and reliable connections. Copper tubing is available in various diameters to suit different applications and is ideal for the following industires:Plumbing HVAC (heating, cooling and air-conditional) systemsRefrigeration
    atribut:
    • Length (m): 10
    • Maximum Operating Temperature (°C): 200
    • Minimum Operating Temperature (°C): -50
  12. Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Mulai

    Rp719.900

    Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  13. SUGICO Powder Scoop (Sekop Bahan)
    Mulai

    Rp179.900

    SUGICO Powder Scoop (Sekop Bahan)
    atribut:
    • Material: Stainless steel (SUS430)
  14. STREAMLINE Copper Tube (Pipa Tembaga)
    Mulai

    Rp279.900

    STREAMLINE Copper Tube (Pipa Tembaga)
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
  15. ESCO Copper Tube 1/2H (Pipa Tembaga)
    Mulai

    Rp2.399.900

    ESCO Copper Tube 1/2H (Pipa Tembaga)
    atribut:
    • Nominal Diameter A: 6A
    • Shape: Pipe
  16. Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)
    Mulai

    Rp2.599.900

    Kyowa Copper Copper Tubing Insulation (Pipa Tembaga Berinsulasi)
    Deskripsi:
    Tembaga jenis cooper tube berbentuk silinder dan didesain dari bahan tembaga. Cooper tube biasa digunakan dalam keperluan sehari-hari seperti AC, waterheater, serta dapat digunakan sebagai pipa saluran zat berbentuk gas (CO2 & Nitrogen). Cooper tube tahan terhadap korosi, tidak mudah terbakar, fleksibel sehingga mudah dibentuk dan ringan. Aplikasi Khusus: Copper Tube biasa digunakan pada instalasi air conditioner (AC) dan mesin waterheater yang berfungsi untuk mengalirkan CO2 dan Nitrogen.
    atribut:
    • Material Code: C12200
  17. Brassco Copper Tube ASTM B280 (Pipa Tembaga)
    Mulai

    Rp219.900

Daftar Harga copper tube Terbaru October 2026
KMCT Copper Tube Coil (Pipa Tembaga)Rp469.900
Kembla Copper Tube (Pipa Tembaga)Rp739.900
EIKO Copper Tube (Pipa Tembaga)Rp299.900
Sumitomo Electric Soft copper pipe for air conditioning refrigerantRp929.900
SUMITOMO Soft Copper Pipe for RefrigerantRp2.299.900
Hikari Copper PipeRp31.900
TRUSCO Copper Wire (Kawat Tembaga)Rp30.900
Brassco Copper Tube ASTM B819 (Pipa Tembaga)Rp759.900
TRUST Copper Reducing Tee Fitting (Tee Reduksi Tembaga)Rp20.900
Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)Rp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait